Keylocking Insert Bulk Pack, PK50
- Mfr # 3621-12.00TWBULK
- Zoro # G424486173
product price:Â
$
242.99
/pk of 50, $4.86/ea
Free Shipping & Returns
Key Features
Material Grade/Class
Grade C1215
Overall Length
16 mm
System of Measurement
Metric
External Thread Size
M16x1.50
Internal Thread Fit
6G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3621-12.00TWBULK
- Zoro #
- G424486173
- UPC #
- 9326518088462
- Country of Origin
- Italy
- Item
- Key-Locking Insert
- Material Grade/Class
- Grade C1215
- System of Measurement
- Metric
- Internal Thread Fit
- 6G
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Number of Locking Keys
- 4
- Material
- Steel
- Thread Type
- Fine
- Compatible Manufacturer Model Number
- 3620-14.75, 3621-16.00I
- Finish
- Black Finish
- Installation Method
- Hand Installation Tool
- External Thread Fit
- 6H
- Wall Type
- Thin Wall
- Product Type
- Key-Locking Insert
- Compatible with Manufacturer Model Number
- 3620-14.75, 3621-16.00I
Dimensions
- Overall Length
- 16 mm
- External Thread Size
- M16x1.50
- Compatible Tap Size
- M16 x 1.50
- Internal Thread Size
- M12x1.25
- Drill Bit Size
- 14.75 mm
- Minimum Installation Depth
- 17.5 mm
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 16 mm, Internal Thread Size M12x1.25, Internal Thread Fit 6G, External Thread Size M16x1.50, External Thread Fit 6H, Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Tap Size M16 x 1.50, Drill Bit Size 14.75 mm, Minimum Installation Depth 17.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-14.75, 3621-16.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.