Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK50
- Mfr # 3621-14.00HDBULK
- Zoro # G624486201
product price:Â
$
804.99
/pk of 50, $16.10/ea
Free Shipping & Returns
Key Features
External Thread Fit
6G
Internal Thread Fit
6H
Material Grade/Class
Grade C1215
Compatible Tap Size
M20 x 1.50
External Thread Size
M20x1.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3621-14.00HDBULK
- Zoro #
- G624486201
- UPC #
- 9326518088509
- Country of Origin
- Italy
Dimensions
- Compatible Tap Size
- M20 x 1.50
- External Thread Size
- M20x1.50
- Internal Thread Size
- M14x1.50
- Drill Bit Size
- 18.70 mm
- Overall Length
- 20 mm
- Minimum Installation Depth
- 22.5 mm
Details
- Item
- Key-Locking Insert
- External Thread Fit
- 6G
- Internal Thread Fit
- 6H
- Material Grade/Class
- Grade C1215
- Finish
- Black Finish
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Number of Locking Keys
- 4
- Material
- Steel
- Product Type
- Key-Locking Insert
- Compatible Manufacturer Model Number
- 3620-18.75, 3623-20.00I
- Installation Method
- Hand Installation Tool
- Thread Type
- Fine
- System of Measurement
- Metric
- Compatible with Manufacturer Model Number
- 3620-18.75, 3623-20.00I
- Wall Type
- Heavy Wall
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 20 mm, Internal Thread Size M14x1.50, Internal Thread Fit 6H, External Thread Size M20x1.50, External Thread Fit 6G, Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M20 x 1.50, Drill Bit Size 18.70 mm, Minimum Installation Depth 22.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-18.75, 3623-20.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.