Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK50
- Mfr # 3621-16.00HD-BULK
- Zoro # G224484430
product price:Â
$
852.99
/pk of 50, $17.06/ea
Free Shipping & Returns
Key Features
Finish
Black Finish
Installation Method
Hand Installation Tool
Drill Bit Size
20.60 mm
External Thread Size
M22x1.50
Compatible Tap Size
M22 x 1.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3621-16.00HD-BULK
- Zoro #
- G224484430
- UPC #
- 9326518088516
- Country of Origin
- Italy
Dimensions
- Drill Bit Size
- 20.60 mm
- External Thread Size
- M22x1.50
- Compatible Tap Size
- M22 x 1.50
- Overall Length
- 22 mm
- Internal Thread Size
- M16x1.50
- Minimum Installation Depth
- 24.5 mm
Details
- Item
- Key-Locking Insert
- Finish
- Black Finish
- Installation Method
- Hand Installation Tool
- Material Grade/Class
- Grade C1215
- System of Measurement
- Metric
- Number of Locking Keys
- 4
- External Thread Fit
- 6G
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Thread Type
- Fine
- Material
- Steel
- Product Type
- Key-Locking Insert
- Internal Thread Fit
- 6H
- Compatible Manufacturer Model Number
- 3620-20.50, 3621-22.00I
- Compatible with Manufacturer Model Number
- 3620-20.50, 3621-22.00I
- Wall Type
- Heavy Wall
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 22 mm, Internal Thread Size M16x1.50, Internal Thread Fit 6H, External Thread Size M22x1.50, External Thread Fit 6G, Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M22 x 1.50, Drill Bit Size 20.60 mm, Minimum Installation Depth 24.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-20.50, 3621-22.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.