Keylocking Insert Bulk Pack, PK100
- Mfr # 3634-5/16HDBULK
- Zoro # G224484492
product price:Â
$
233.99
/pk of 100, $2.34/ea
Free Shipping & Returns
Key Features
Product Type
Key-Locking Insert
Material Grade/Class
Grade C1215
Number of Locking Keys
4
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Compatible Manufacturer Model Number
3632-1/2I, 3632-29/64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3634-5/16HDBULK
- Zoro #
- G224484492
- UPC #
- 9326518088141
- Country of Origin
- Italy
Dimensions
- Drill Bit Size
- 29/64 in
- Overall Length
- 7/16 in
- Internal Thread Size
- 5/16"-24
- External Thread Size
- 1/2"-13
- Compatible Tap Size
- 1/2"-13
- Minimum Installation Depth
- 1/2 in
Details
- Item
- Key-Locking Insert
- Product Type
- Key-Locking Insert
- Material Grade/Class
- Grade C1215
- Number of Locking Keys
- 4
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Compatible Manufacturer Model Number
- 3632-1/2I, 3632-29/64
- Material
- Steel
- System of Measurement
- Inch
- Installation Method
- Hand Installation Tool
- Finish
- Black Finish
- External Thread Fit
- 2A (Mod)
- Internal Thread Fit
- 3B
- Thread Type
- Fine
- Compatible with Manufacturer Model Number
- 3632-1/2I, 3632-29/64
- Wall Type
- Heavy Wall
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 7/16 in, Internal Thread Size 5/16 In.-24, Internal Thread Fit 3B, External Thread Size 1/2 In.-13, External Thread Fit 2A (Mod), Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 1/2 In.-13, Drill Bit Size 29/64 in, Minimum Installation Depth 1/2 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-1/2I, 3632-29/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.