Keylocking Insert Bulk Pack, PK50
- Mfr # 3621-8.00HDBULK
- Zoro # G624485075
product price:Â
$
140.99
/pk of 50, $2.82/ea
Free Shipping & Returns
Key Features
External Thread Size
M14x1.50
Drill Bit Size
12.80 mm
Finish
Black Finish
Compatible Manufacturer Model Number
3620-12.8, 3621-14.00I
Internal Thread Fit
6H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3621-8.00HDBULK
- Zoro #
- G624485075
- UPC #
- 9326518088479
- Country of Origin
- Italy
- Item
- Key-Locking Insert
- Finish
- Black Finish
- Compatible Manufacturer Model Number
- 3620-12.8, 3621-14.00I
- Internal Thread Fit
- 6H
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Product Type
- Key-Locking Insert
- System of Measurement
- Metric
- Material
- Steel
- Number of Locking Keys
- 4
- Material Grade/Class
- Grade C1215
- Thread Type
- Fine
- Installation Method
- Hand Installation Tool
- External Thread Fit
- 6G
- Compatible with Manufacturer Model Number
- 3620-12.8, 3621-14.00I
- Wall Type
- Heavy Wall
Dimensions
- External Thread Size
- M14x1.50
- Drill Bit Size
- 12.80 mm
- Internal Thread Size
- M8x1.00
- Compatible Tap Size
- M14 x 1.50
- Overall Length
- 8 mm
- Minimum Installation Depth
- 16.5 mm
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 8 mm, Internal Thread Size M8x1.00, Internal Thread Fit 6H, External Thread Size M14x1.50, External Thread Fit 6G, Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M14 x 1.50, Drill Bit Size 12.80 mm, Minimum Installation Depth 16.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-12.8, 3621-14.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.