Keylocking Insert Bulk Pack, PK50
- Mfr # 3621-10.00TWBULK
- Zoro # G024486801
product price:Â
$
190.99
/pk of 50, $3.82/ea
Free Shipping & Returns
Key Features
Material Grade/Class
Grade C1215
Wall Type
Thin Wall
Drill Bit Size
12.80 mm
External Thread Fit
6H
Finish
Black Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3621-10.00TWBULK
- Zoro #
- G024486801
- UPC #
- 9326518088455
- Country of Origin
- Italy
- Item
- Key-Locking Insert
- Material Grade/Class
- Grade C1215
- Wall Type
- Thin Wall
- External Thread Fit
- 6H
- Finish
- Black Finish
- Number of Locking Keys
- 4
- System of Measurement
- Metric
- Compatible Manufacturer Model Number
- 3620-12.8, 3621-14.00I
- Installation Method
- Hand Installation Tool
- Internal Thread Fit
- 6G
- Product Type
- Key-Locking Insert
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Thread Type
- Fine
- Material
- Steel
- Compatible with Manufacturer Model Number
- 3620-12.8, 3621-14.00I
Dimensions
- Drill Bit Size
- 12.80 mm
- Overall Length
- 14 mm
- Compatible Tap Size
- M14 x 1.50
- External Thread Size
- M14x1.50
- Internal Thread Size
- M10x1.25
- Minimum Installation Depth
- 15.5 mm
Description
Key-Locking Insert, System of Measurement Metric, Overall Length 14 mm, Internal Thread Size M10x1.25, Internal Thread Fit 6G, External Thread Size M14x1.50, External Thread Fit 6H, Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Tap Size M14 x 1.50, Drill Bit Size 12.80 mm, Minimum Installation Depth 15.5 mm, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3620-12.8, 3621-14.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.