Keylocking Insert Bulk Pack, PK50
- Mfr # 3634-5/8HDBULK
- Zoro # G824484724
product price:Â
$
313.99
/pk of 50, $6.28/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
3632-53/64, 3632-7/8I
External Thread Size
7/8"-14
External Thread Fit
2A (Mod)
Overall Length
7/8 in
Compatible Tap Size
7/8"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3634-5/8HDBULK
- Zoro #
- G824484724
- UPC #
- 9326518088196
- Country of Origin
- Italy
- Item
- Key-Locking Insert
- Compatible Manufacturer Model Number
- 3632-53/64, 3632-7/8I
- External Thread Fit
- 2A (Mod)
- Installation Method
- Hand Installation Tool
- Finish
- Black Finish
- Thread Type
- Fine
- Material
- Steel
- Material Grade/Class
- Grade C1215
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Internal Thread Fit
- 3B
- Product Type
- Key-Locking Insert
- System of Measurement
- Inch
- Number of Locking Keys
- 4
- Compatible with Manufacturer Model Number
- 3632-53/64, 3632-7/8I
- Wall Type
- Heavy Wall
Dimensions
- External Thread Size
- 7/8"-14
- Overall Length
- 7/8 in
- Compatible Tap Size
- 7/8"-14
- Internal Thread Size
- 5/8"-18
- Drill Bit Size
- 53/64 in
- Minimum Installation Depth
- 1 in
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 7/8 in, Internal Thread Size 5/8 In.-18, Internal Thread Fit 3B, External Thread Size 7/8 In.-14, External Thread Fit 2A (Mod), Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 7/8 In.-14, Drill Bit Size 53/64 in, Minimum Installation Depth 1 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-53/64, 3632-7/8I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.