Keylocking Insert Bulk Pack, PK50
- Mfr # 3720-12.00TWBULK
- Zoro # G224486649
product price:Â
$
236.99
/pk of 50, $4.74/ea
Free Shipping & Returns
Key Features
Overall Length
16 mm
Internal Thread Fit
5H
Material Grade/Class
18-8
Compatible Tap Size
M16 x 1.50
Drill Bit Size
14.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3720-12.00TWBULK
- Zoro #
- G224486649
- UPC #
- 9326518088974
- Country of Origin
- Italy
Dimensions
- Overall Length
- 16 mm
- Compatible Tap Size
- M16 x 1.50
- Drill Bit Size
- 14.75 mm
- Internal Thread Size
- M12x1.75
- External Thread Size
- M16x1.50
- Minimum Installation Depth
- 17.5 mm
Details
- Item
- MTR Certified Key-Locking Insert
- Internal Thread Fit
- 5H
- Material Grade/Class
- 18-8
- Compatible Manufacturer Model Number
- 3620-14.75, 3621-16.00I
- Thread Type
- Coarse
- External Thread Fit
- 4H
- Product Type
- Key-Locking Insert
- Material
- Stainless Steel
- Number of Locking Keys
- 4
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- System of Measurement
- Metric
- Wall Type
- Thin Wall
- Installation Method
- Hand Installation Tool
- Finish
- Plain
- Compatible with Manufacturer Model Number
- 3620-14.75, 3621-16.00I
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 16 mm, Internal Thread Size M12x1.75, Internal Thread Fit 5H, External Thread Size M16x1.50, External Thread Fit 4H, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Tap Size M16 x 1.50, Drill Bit Size 14.75 mm, Minimum Installation Depth 17.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-14.75, 3621-16.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.