Keylocking Insert Bulk Pack, PK50
- Mfr # 3721-10.00HDBULK
- Zoro # G024485194
product price:Â
$
304.99
/pk of 50, $6.10/ea
Free Shipping & Returns
Key Features
Product Type
Key-Locking Insert
Number of Locking Keys
4
External Thread Size
M16x1.50
Compatible Manufacturer Model Number
3620-14.75, 3621-16.00I
External Thread Fit
4H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3721-10.00HDBULK
- Zoro #
- G024485194
- UPC #
- 9326518089667
- Country of Origin
- Italy
Dimensions
- External Thread Size
- M16x1.50
- Compatible Tap Size
- M16 x 1.50
- Overall Length
- 16 mm
- Drill Bit Size
- 14.75 mm
- Internal Thread Size
- M10x1.25
- Minimum Installation Depth
- 18.5 mm
Details
- Item
- MTR Certified Key-Locking Insert
- Product Type
- Key-Locking Insert
- Number of Locking Keys
- 4
- Compatible Manufacturer Model Number
- 3620-14.75, 3621-16.00I
- External Thread Fit
- 4H
- System of Measurement
- Metric
- Internal Thread Fit
- 5H
- Finish
- Plain
- Installation Method
- Hand Installation Tool
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Thread Type
- Fine
- Wall Type
- Heavy Wall
- Compatible with Manufacturer Model Number
- 3620-14.75, 3621-16.00I
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 16 mm, Internal Thread Size M10x1.25, Internal Thread Fit 5H, External Thread Size M16x1.50, External Thread Fit 4H, Thread Type Fine, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M16 x 1.50, Drill Bit Size 14.75 mm, Minimum Installation Depth 18.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-14.75, 3621-16.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.