Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK50
- Mfr # 3721-8.00HDBULK
- Zoro # G724486361
product price:Â
$
363.99
/pk of 50, $7.28/ea
Free Shipping & Returns
Key Features
Overall Length
8 mm
External Thread Size
M14x1.50
Number of Locking Keys
4
Thread Type
Fine
Installation Method
Hand Installation Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3721-8.00HDBULK
- Zoro #
- G724486361
- UPC #
- 9326518089650
- Country of Origin
- Italy
Dimensions
- Internal Thread Size
- M8x1.00
- Overall Length
- 8 mm
- External Thread Size
- M14x1.50
- Drill Bit Size
- 12.80 mm
- Compatible Tap Size
- M14 x 1.50
- Minimum Installation Depth
- 16.5 mm
Details
- Item
- MTR Certified Key-Locking Insert
- Number of Locking Keys
- 4
- Thread Type
- Fine
- Installation Method
- Hand Installation Tool
- Material Grade/Class
- 18-8
- External Thread Fit
- 4H
- Finish
- Plain
- Material
- Stainless Steel
- Product Type
- Key-Locking Insert
- Compatible Manufacturer Model Number
- 3620-12.8, 3621-14.00I
- Internal Thread Fit
- 5H
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- System of Measurement
- Metric
- Compatible with Manufacturer Model Number
- 3620-12.8, 3621-14.00I
- Wall Type
- Heavy Wall
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 8 mm, Internal Thread Size M8x1.00, Internal Thread Fit 5H, External Thread Size M14x1.50, External Thread Fit 4H, Thread Type Fine, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M14 x 1.50, Drill Bit Size 12.80 mm, Minimum Installation Depth 16.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-12.8, 3621-14.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.