Keylocking Insert Bulk Pack, PK50
- Mfr # 3721-10.00TWBULK
- Zoro # G924485164
product price:Â
$
311.99
/pk of 50, $6.24/ea
Free Shipping & Returns
Key Features
Compatible Tap Size
M14 x 1.50
Material
Stainless Steel
Product Type
Key-Locking Insert
Installation Method
Hand Installation Tool
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3721-10.00TWBULK
- Zoro #
- G924485164
- UPC #
- 9326518089636
- Country of Origin
- Italy
Dimensions
- Compatible Tap Size
- M14 x 1.50
- External Thread Size
- M14x1.50
- Drill Bit Size
- 12.80 mm
- Overall Length
- 14 mm
- Internal Thread Size
- M10x1.25
- Minimum Installation Depth
- 15.5 mm
Details
- Item
- MTR Certified Key-Locking Insert
- Material
- Stainless Steel
- Product Type
- Key-Locking Insert
- Installation Method
- Hand Installation Tool
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Wall Type
- Thin Wall
- Thread Type
- Fine
- External Thread Fit
- 4H
- System of Measurement
- Metric
- Number of Locking Keys
- 4
- Material Grade/Class
- 18-8
- Finish
- Plain
- Compatible Manufacturer Model Number
- 3620-12.8, 3621-14.00I
- Internal Thread Fit
- 5H
- Compatible with Manufacturer Model Number
- 3620-12.8, 3621-14.00I
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 14 mm, Internal Thread Size M10x1.25, Internal Thread Fit 5H, External Thread Size M14x1.50, External Thread Fit 4H, Thread Type Fine, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Tap Size M14 x 1.50, Drill Bit Size 12.80 mm, Minimum Installation Depth 15.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-12.8, 3621-14.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.