Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK50
- Mfr # 3734-1/2HDBULK
- Zoro # G524486028
product price:Â
$
588.99
/pk of 50, $11.78/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
3632-3/4I, 3632-45/64
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Thread Type
Fine
Overall Length
5/8 in
Installation Method
Hand Installation Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3734-1/2HDBULK
- Zoro #
- G524486028
- UPC #
- 9326518089391
- Country of Origin
- Italy
Dimensions
- Overall Length
- 5/8 in
- External Thread Size
- 3/4"-16
- Compatible Tap Size
- 3/4"-16
- Drill Bit Size
- 45/64 in
- Internal Thread Size
- 1/2"-20
- Minimum Installation Depth
- 11/16 in
Details
- Item
- MTR Certified Key-Locking Insert
- Compatible Manufacturer Model Number
- 3632-3/4I, 3632-45/64
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Thread Type
- Fine
- Installation Method
- Hand Installation Tool
- Material
- Stainless Steel
- Product Type
- Key-Locking Insert
- Number of Locking Keys
- 4
- System of Measurement
- Inch
- External Thread Fit
- 2A (Mod)
- Finish
- Plain
- Material Grade/Class
- 18-8
- Internal Thread Fit
- 3B
- Wall Type
- Heavy Wall
- Compatible with Manufacturer Model Number
- 3632-3/4I, 3632-45/64
Description
MTR Certified Key-Locking Insert, System of Measurement Inch, Overall Length 5/8 in, Internal Thread Size 1/2 In.-20, Internal Thread Fit 3B, External Thread Size 3/4 In.-16, External Thread Fit 2A (Mod), Thread Type Fine, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 3/4 In.-16, Drill Bit Size 45/64 in, Minimum Installation Depth 11/16 in, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3632-3/4I, 3632-45/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.