Keylocking Insert Bulk Pack, PK50
- Mfr # MS51831-108BULK
- Zoro # G824484397
product price:Â
$
426.99
/pk of 50, $8.54/ea
Free Shipping & Returns
Key Features
Internal Thread Size
5/8"-11
Series
Thinwall/Lightweight
Product Type
Key-Locking Insert
Installation Method
Standard Drills and Taps
External Thread Size
7/8"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS51831-108BULK
- Zoro #
- G824484397
- UPC #
- 9326518088707
- Country of Origin
- Italy
- Item
- MTR Certified Key-Locking Insert
- Series
- Thinwall/Lightweight
- Product Type
- Key-Locking Insert
- Installation Method
- Standard Drills and Taps
- Material
- Stainless Steel
- Features
- Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
- System of Measurement
- Inch
- Wall Type
- Heavy Wall
- Thread Type
- Fine
Dimensions
- Internal Thread Size
- 5/8"-11
- External Thread Size
- 7/8"-14
- Drill Bit Size
- 53/64 in
- Overall Length
- 7/8 in
- Minimum Installation Depth
- 1 in
Description
MTR Certified Key-Locking Insert, System of Measurement Inch, Overall Length 7/8 in, Internal Thread Size 5/8 In.-11, External Thread Size 7/8 In.-14, Thread Type Fine, Material Stainless Steel, Wall Type Heavy Wall, Drill Bit Size 53/64 in, Minimum Installation Depth 1 in, Features Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength, Installation Method Standard Drills and Taps, Series Thinwall/Lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.