L.O.L. Surprise! Kid-Safe Diva Headphones in Pink

  • Mfr # HP2-13136

  • Zoro # G021736152


product price:  $22.49
/ea

Key Features

Height
2.25 in
Width
5.75 in
Color
Pink
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP2-13136
Zoro #
G021736152
UPC #
021331864109
Country of Origin
China

Dimensions

Height
2.25 in
Width
5.75 in
Length
9.5 in

Details

Color
Pink
Item
Kid Headphones

Description

Your kids will love to dance along to their favorite songs in style with the L.O.L. Surprise! Kid-Safe Diva Headphones in Pink and Blue. These fun, sparkly and fashionable kid-safe headphones have a built-in volume limiter to control how loud your child's music is in their ears.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.