3 ft. x 3 ft. Terrace Round Shape Power Loomed Area Rug, Navy and Multi

  • Mfr # TERCHTC11NVML300R

  • Zoro # G915815000


product price:  $46.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TERCHTC11NVML300R
Zoro #
G915815000
UPC #
885369185229
Country of Origin
China

Description

Bold design and bright colors come together beautifully in the outdoor-friendly Terrace Collection. Each Terrace rug is power loomed in Egypt of 100% polypropylene that's specially treated to withstand rain and UV damage without staining or fading color. . Features -Collection - Terrace. -Shape - Round. -Material - 100% Polypropylene. -Rug Type - Power Loomed. -Rug Style - Contemporary. -Color - Navy and Multi. -Size - 3 ft. x 3 ft. -Item Weight - 3.51 lbs. Care Instruction Clean spills immediately by blotting with a clean sponge or cloth. Vacuum regularly. Professional cleaning recommended. Rug pad recommended for use on hard floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.