This item is Discontinued.

Loloi Comfort LPF0041 Ivory Pouf P143LPF0041IV00PF36

Comfort LPF0041 Ivory Pouf (Discontinued)

  • Mfr # P143LPF0041IV00PF36
  • Zoro # G514613359
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P143LPF0041IV00PF36
Zoro #
G514613359
UPC #
-
Country of Origin
United States

Dimensions

Size
36" x 36" x 17"

Details

Color
Ivory
Material
Polyester | Cotton
Construction Method
Machine Woven

Description

This ivory pouf is a soft, neutral, and functional accent in any living space, where it can be used as comfortable extra floor seating. The poufs neutral design features a lighter-toned wide stripe across its center. The pouf measures 36W x 36D x 17H and is made of polyester and cotton.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.