This item is Discontinued.

Loloi Loloi Rugs CARRCG-02BBMC5076 5 ft. x 7 ft. 6 in. Carrera Rectangular Shape Hand Tufted Area Rug; Blue and Mocha CARRCG-02BBMC5076

Loloi Rugs CARRCG-02BBMC5076 5 ft. x 7 ft. 6 in. Carrera Rectangular Shape Hand Tufted Area Rug; Blue and Mocha (Discontinued)

  • Mfr # CARRCG-02BBMC5076
  • Zoro # G703702086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CARRCG-02BBMC5076
Zoro #
G703702086
UPC #
885369111105
Country of Origin
China

Description

Hand-tufted of 100-percent polyester, the Carrera Shag Collection will infuse your home with equal parts retro style and cozy comfort. Awash with trending-now colors like moss green, cocoa brown, steel, blue-mocha, charcoal, cinnamon and spice, classic shades include rich red, beige and clean ivory. For that instant update to any room, highly textured Carrera Shags will ground your home with style.

Features
  • Collection - Carrera.
  • Shape - Rectangular.
  • Material - 100% Polyester.
  • Rug Type - Hand Tufted.
  • Rug Style - Shags.
  • Color - Blue and Mocha.
  • Size - 5 ft. x 7 ft. 6 in.
  • Item Weight - 34.3 lbs.
Care Instruction

    Clean spills immediately by blotting with a clean sponge or cloth. Shake or sweep. Do not vacuum. Professional cleaning recommended. Rug pad recommended for use on hard floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.