This item is Discontinued.

Loloi Loloi Rugs FRACFC-39GYYE3656 3 ft. 6 in. x 5 ft. 6 in. Francesca Rectangular Shape Hand Hooked Area Rug; Grey and Yellow FRACFC-39GYYE3656

Loloi Rugs FRACFC-39GYYE3656 3 ft. 6 in. x 5 ft. 6 in. Francesca Rectangular Shape Hand Hooked Area Rug; Grey and Yellow (Discontinued)

  • Mfr # FRACFC-39GYYE3656
  • Zoro # G703702529
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRACFC-39GYYE3656
Zoro #
G703702529
UPC #
885369209529
Country of Origin
China

Description

If your lifestyle is fresh, spirited and informal, the intricately hand-hooked Francesca Collection is for you. These richly textured designs range from boldly scaled florals and architectural gate patterns to geometric chevron stripes and pretty paisleys. Crafted to reflect your personal style, each Francesca rug is made in China of 100-percent polyester with fibers that are stain- and moisture-resistant. That means colors will remain vibrant today and tomorrow, whether you place your rug in asunroom, kitchen, family room or foyer.

Features
  • Collection - Francesca.
  • Shape - Rectangular.
  • Material - 100% Polyester.
  • Rug Type - Hand Hooked.
  • Rug Style - Transitional.
  • Color - Grey and Yellow.
  • Size - 3 ft. 6 in. x 5 ft. 6 in.
  • Item Weight - 12.51 lbs.
Care Instruction

    Clean spills immediately by blotting with a clean sponge or cloth. Vacuum carefully without beater bar. Professional cleaning recommended. Rug pad recommended for use on hard floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.