
Loloi Rugs INOUIO-01BR005076 5 ft. x 7 ft. 6 in. In Out Rectangular Shape Hand Braided Area Rug; Brown (Discontinued)
- Mfr # INOUIO-01BR005076
- Zoro # G403702324
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
INOUIO-01BR005076
Zoro #
G403702324
UPC #
885369138133
Country of Origin
China
Description
Hand-braided in China of 100% polypropylene, the In Out collection offers a fun and simplistic look. This easy-to-place collection works nicely in an interior space or outdoors.
Features- Collection - In Out.
- Shape - Rectangular.
- Material - 100% Polypropylene.
- Rug Type - Hand Braided.
- Rug Style - Indoor and Outdoor.
- Color - Brown.
- Size - 5 ft. x 7 ft. 6 in.
- Item Weight - 18 lbs.
Clean spills immediately by blotting with a clean sponge or cloth. Rinse with water from garden hose. Lift off ground to dry thoroughly. Rug pad recommended for indoor use on hard floor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.