This item is Discontinued.

Loloi Maison MAO-05 Wisteria Cream Rug MAISMAO-05CR007696

Maison MAO-05 Wisteria Cream Rug (Discontinued)

  • Mfr # MAISMAO-05CR007696
  • Zoro # G614623746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAISMAO-05CR007696
Zoro #
G614623746
UPC #
-
Country of Origin
United States

Dimensions

Size
7'-6" x 9'-6"

Details

Color
Wisteria Cream
Style
Maison
Material
Polyester Face
Construction Method
Power Loomed

Description

The Rifle Paper Co. x Loloi Maison Collection introduces a fresh take on the collaboration's signature whimsical style. With a fanciful bird here and a twirling vine there, this power-loomed rug collection is low pile and never sheds, bringing joy and delight to even the most heavily trafficked rooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.