
Rugs PAD3OPAD1BE003050 3 ft. x 5 ft. Outdoor Grip Rug Pad Rectangular Shape Machine-Made Area Rug; Beige (Discontinued)
- Mfr # PAD3OPAD1BE003050
- Zoro # G703701720
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PAD3OPAD1BE003050
Zoro #
G703701720
UPC #
885369203534
Country of Origin
China
Description
Easily Trimmed to fit. Prevents rug from wrinkling, buckling, shifting and slipping.
Features- Collection - Outdoor Grip Rug Pad.
- Shape - Rectangular.
- Material - 100% Vinyl.
- Rug Type - Machine-Made.
- Rug Style - Pad.
- Color - Beige.
- Size - 3 ft. x 5 ft.
- Item Weight - 1.8 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.