This item is Discontinued.

Loloi Wyatt WYA-03 Lagoon/Natural Rug WYATWYA-03LJNAB6F0

Wyatt WYA-03 Lagoon/Natural Rug (Discontinued)

  • Mfr # WYATWYA-03LJNAB6F0
  • Zoro # G814628770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WYATWYA-03LJNAB6F0
Zoro #
G814628770
UPC #
-
Country of Origin
United States

Dimensions

Size
11'-6" x 15'

Details

Color
Lagoon/Natural
Style
Wyatt
Material
Polypropylene | Polyester Pile
Construction Method
Power Loomed

Description

Area rugs in the Wyatt Collection have a dynamic, distressed style that resembles well-loved natural fiber rugs. The design's earth and sand-toned palette lends a neutral base to living rooms, dining rooms, and more. The rug is power loomed of a durable and soft polypropylene and polyester blend in Egypt. This collection is Oeko-Tex certified, ensuring its materials don't contain harmful substances.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.