Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Longevity FLUX-ARC E71T-GS Welding Wire: 0.030"(0.8mm), 2Lb Spool 880454

FLUX-ARC E71T-GS Welding Wire: 0.030"(0.8mm), 2Lb Spool (Discontinued)

  • Mfr # 880454
  • Zoro # G9361464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
880454
Zoro #
G9361464
UPC #
29882160534
Country of Origin
United States

Description

Longevity flux-cored .030" Diameter Welding Wire E71T-GS requires no shielding gas and is particularly suited for welding on thin gauge mild and galvanized steels in all positions. The use of DC straight polarity minimizes the risk of burn through. While the solid wire, E71T-GS may offer somewhat better bead appearance and less spatter, the elimination of the need for shielding gas is cost saving and makes the E71T-GS appealing, particularly in outdoor welding applications. Features: • E71T-GS Self-Shielded, Flux-Cored Wire - no shielding gas needed • .030" wire diameter • Excellent for general purpose carbon steel welding applications. • Works well on galvanized steel • All-position, single or multiple passes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.