Zoro Homepage

Ball Terminal Roll Die Kit, 7 Sizes

  • Mfr # M2-B-KIT

  • Zoro # G8204996


product price: $7,095.99
/ea
Free Shipping & Returns

Key Features

Sizes Included
1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4
Number of Pieces
7 Pair
Material
Tool steel
Type
For 13P083, 13P108 and 13P109
For Cable Size
1/16 in to 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2-B-KIT
Zoro #
G8204996
UPC #
736791002823
Country of Origin
United States

Dimensions

Sizes Included
1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4
For Cable Size
1/16 in to 1/4 in

Details

Item
Ball Terminal Roll Die Kit
Number of Pieces
7 Pair
Material
Tool steel
Type
For 13P083, 13P108 and 13P109

Description

Ball Terminal Roll Die Kit, For Cable Size 1/16 in to 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.