This item is Discontinued.

Loos Cable, 100 ft. L, 1/4 in., 980 lb. SZ25079

Cable, 100 ft. L, 1/4 in., 980 lb. (Discontinued)

  • Mfr # SZ25079
  • Zoro # G2416045
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SZ25079
Zoro #
G2416045
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/4 in
Cable Size
1/4 in
Length
100 ft

Details

Item
Cable
Material
316 stainless steel
Coated/Uncoated
Uncoated
Strand Type
7 x 19
Coating Material
None
Working Load Limit
980 lb
Wire Rope End Type
None

Description

Cable, Material 316 Stainless Steel, Working Load Limit 980 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.