Locking Stud, Short, RH, 304 SS, Size 3/16
Mfr # MS21260S6RH
Zoro # G4492031
product price: $9.59
/eaKey Features
Thread
External
Cable Size
3/16 in
Thread Size
5/16"-24
Thread Direction
Right Hand
Lifting Capability
For Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS21260S6RH
Zoro #
G4492031
UPC #
736791023507
Country of Origin
United States
Dimensions
Cable Size
3/16 in
Thread Size
5/16"-24
After Swage Dia.
5/16 in
Overall Length
3 3/4 in
Thread Length
3/4 in
Swaged Outside Diameter
5/16 in
Compatible Rope Diameter
3/16 in
Shank Diameter
3/8 in
Details
Item
Locking Stud, Short
Thread
External
Thread Direction
Right Hand
Lifting Capability
For Lifting
Standards
DFARS Compliant, MIL-DTL-781
For Use With
Stainless Steel and Galvanized Cable
Material
304 Stainless steel
Stud Type
Locking Stud
Compatible Rope Material
Galvanized Steel, Stainless Steel
Thread Type
External
Description
Wire Rope Locking Stud, Compatible Rope Diameter 3/16 in, Thread Length 3/4 in, Thread Size 5/16 In.-24, Thread Type External, Swaged Outside Diameter 5/16 in, Overall Length 3 3/4 in, Shank Diameter 3/8 in, Compatible Rope Material Galvanized Steel, Stainless Steel, Material Stainless Steel, Stud Type Locking Stud, Fitting Type Swage, Thread Direction Right Hand, Lifting Capability For Lifting, Standards DFARS Compliant, MIL-DTL-781
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.