Plain Ball, 303 SE/304, Cable Size 1/8
Mfr # BA3-4
Zoro # G4493045
product price: $1.75
/eaKey Features
Cable Size
1/8 in
Lifting Capability
For Lifting
Standards
BACT14B, NAS494
After Swage Dia.
5/16 in
Overall Length
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA3-4
Zoro #
G4493045
UPC #
736791029691
Country of Origin
United States
Dimensions
Cable Size
1/8 in
After Swage Dia.
5/16 in
Overall Length
3/16 in
Ball Diameter
23/64 in
Swaged Outside Diameter
5/16 in
Compatible Rope Diameter
1/8 in
Details
Item
Plain Ball
Lifting Capability
For Lifting
Standards
BACT14B, NAS494
Material
303SE/304 Stainless Steel
Finish
Plain
Fitting Style
Plain Ball
Compatible Rope Material
Stainless Steel
Description
Plain Ball, Compatible Rope Diameter 1/8 in, Compatible Rope Material Stainless Steel, Ball Diameter 23/64 in, Shank Diameter Not Applicable, Swaged Outside Diameter 5/16 in, Material Stainless Steel, Overall Length 3/16 in, Lifting Capability For Lifting, Finish Plain, Fitting Style Plain Ball, Fitting Type Swage, Standards BACT14B, NAS494
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.