This item is Discontinued.

Lopolight 360 Degree Red Double Nav Light 3Nm 300-114ST

360 Degree Red Double Nav Light 3Nm (Discontinued)

  • Mfr # 300-114ST
  • Zoro # G5066942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300-114ST
Zoro #
G5066942
UPC #
-
Country of Origin
Denmark

Description

360degrees Double Red Anchor Light 3nm - Aluminum Base. 3nm 360 Red anchor light, double, CD/CS, K-lock alu base (PE base plate incl). Features: LED (Light Emitting Diode) navigation light. Unique and precise definition of light angles. Rugged and unbreakable: Precision machined anodised aluminium housing protects the LED' s and electronics. Completely waterproof and vibrationproof: Interior is fully filled and sealed with special potting resin. Waterproof to IP 68+ (submersible). Low power consumption - 70 to 90% less than traditional navigation lights. Full brightness with input voltages ranging from 10 to 32 Volts. All Lopolights have been tested several times during production, a total of more than 24 hours. Easy to install, adaptor and screws included (when applicable) Specifications: Approvals: Worldwide type approval. Included In Package: 1 Navigation light, Installation instructions and with cable glands and blinding caps as appropriate. Measurements: 92,5 mm (3,64 in) - 63 mm (2.5 in) - 400 gram (14 oz) Available in several versions: Single light Double stacked light Cable outlets to side or bottom With or without mounting flange (base plate). Materials: Black anodized aluminum 50 , PMMA lens, A4 stainless steel screws, Epoxy, Polyurethane. Supply Voltage: 10-32 VDC. Power Consumption: 2.4 Watt Current @ 12 VDC: 0,2 A: Current @ 24 VDC: 0,1 A. Light Colors: Red - 360degrees. Intensity: >15 cd. Visibility (@K=0.8): >3nm. Number of LEDs: 28 (single light) - 56 (double light). Suggested feed cables: 12 VDC: 2 x 0,50 mm2 (maximum outer diameter 12,5mm) 24 VDC: 2 x 0,50 mm2 (maximum outer diameter 12,5mm). Vessel Size: Above 50. Mounting: Horizontal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.