This item is Discontinued.

Lopolight Double Stacked Red Port Sidelight 3Nm 301-109ST

Double Stacked Red Port Sidelight 3Nm (Discontinued)

  • Mfr # 301-109ST
  • Zoro # G107712247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301-109ST
Zoro #
G107712247
UPC #
-
Country of Origin
Denmark

Description

Series 301109 Double Stacked Navigation Light 3NM Horizontal Mount Red Silver Housing Lopolight started out back in 2004, offering many solutions and neat combinations for all size boats and yachts The tradition continues Lopolight offers a full range of navigation lights dedicated for boats and yachts, resulting in an elegant, compact and precise solution with good value for money Features Double Stacked Light Navigation Technical Specifications Visibility 3NM Vessel size Over 164' Over 50M Operating Voltage 10 32 VDC Number of LED Bulbs 2 Light Color Red Mounting Horizontal Materials Anodized aluminum Connection Plug connector IP rating IP68 Weight 4691oz Certifications USCG EN14744 COLREG72 In the Box Navigation light wPlug connector Mounting hardware Installation guide Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.