This item is Discontinued.

Lopolight Green Double Stacked Starboard Sidelight 2Nm 301-001ST-B

Green Double Stacked Starboard Sidelight 2Nm (Discontinued)

  • Mfr # 301-001ST-B
  • Zoro # G907668935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-001ST-B
Zoro #
G907668935
UPC #
-
Country of Origin
Denmark

Description

Series 301001 Double Stacked Starboard Sidelight 2NM Vertical Mount Green Black Housing Lopolight started out back in 2004, offering many solutions and neat combinations for all size boats and yachts The tradition continues Lopolight offers a full range of navigation lights dedicated for boats and yachts, resulting in an elegant, compact and precise solution with good value for money Features Double Light Starboard Technical Specifications Visibility 2NM Vessel size Up to 164' Up to 50M Operating Voltage 10 32 VDC Number of LED Bulbs 2 Light Color Green Mounting Vertical Materials Anodized aluminum Connection 82' 25M cable IP rating IP68 Weight 3492oz Certifications USCG EN14744 COLREG72 In the Box Navigation light w82' 25M cable Mounting hardware Installation guide Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.