This item is Discontinued.

Lopolight Masthead Light 2Nm Black Housing 201-010-B

Masthead Light 2Nm Black Housing (Discontinued)

  • Mfr # 201-010-B
  • Zoro # G207630861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-010-B
Zoro #
G207630861
UPC #
879343010218
Country of Origin
Denmark

Description

Series 201010 Masthead Light 2NM Vertical Mount White Black Housing Lopolight started out back in 2004, offering many solutions and neat combinations for all size boats and yachts The tradition continues Lopolight offers a full range of navigation lights dedicated for boats and yachts, resulting in an elegant, compact and precise solution with good value for money Features Single Light Masthead Technical Specifications Visibility 2NM Vessel size Under 3937' Under 12M to 20M Operating Voltage 10 32 VDC Number of LED Bulbs 1 Light Color White Mounting Vertical Materials Anodized aluminum Connection 23' 7M cable IP rating IP68 Weight 1517oz Certifications USCG EN14744 COLREG72 In the Box Navigation light w23' 7M cable Mounting hardware Installation guide Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.