This item is Discontinued.

Lopolight Red Port Sidelight 3Nm Black Housing 301-109-B

Red Port Sidelight 3Nm Black Housing (Discontinued)

  • Mfr # 301-109-B
  • Zoro # G5064088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301-109-B
Zoro #
G5064088
UPC #
-
Country of Origin
Denmark

Description

Red Port Sidelight - 3nm - Black Housing - Single - Horizontal Mount. This LED navigation light consists of a single high-power LED that produces light in the specified angle utilizing a special designed PMMA light guide.. The precision machined 6082 aluminium housing with an anodized surface makes the light a rugged and durable housing for the LEDs and electronics contained within.. The interior is completely filled with a special potting resin making it water- and vibration proof. Produced in our in-house manufacturing facility to meet and exceed exacting standards such as EN14744 and UL1104, under a quality management system continuously surveyed by Lloyds Register Quality Assurance.. Each light is subjected to final testing for a minimum of 16 hours of continuous operation bringing the total test time beyond 24 hours. This navigation light is in compliance with the following standards:. COLREG72. EN14744. IEC 60945. USCG (UL1104) Together with an appropriate Control Current: 0,21A @ 12 VDC - 0,1A @ 24 VDC. Operating voltage: 10 - 32 VDC. Number of LEDs: 1. Light colour: Red. Operating temperature: -25degreesC to +55degreesC. IP rating: IP68. Mounting: Horizontal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.