This item is Discontinued.

Lopolight Tricolor With Anchor Light & Strobe 30M Cable 2Nm 201-007S-30M

Tricolor With Anchor Light & Strobe 30M Cable 2Nm (Discontinued)

  • Mfr # 201-007S-30M
  • Zoro # G5070433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201-007S-30M
Zoro #
G5070433
UPC #
-
Country of Origin
Denmark

Description

Tricolor with Anchor Light & Strobe - 30M Cable - 2nm. Features: LED (Light Emitting Diode) navigation light. Unique and precise definition of light angles. Rugged and unbreakable: Precision machined anodised aluminium housing protects the LED' s and electronics. Completely waterproof and vibrationproof: Interior is fully filled and sealed with special potting resin. Waterproof to IP 68+ (submersible). Low power consumption - 70 to 90% less than traditional navigation lights. Full brightness with input voltages ranging from 10 to 32 Volts. All Lopolights have been tested several times during production, a total of more than 24 hours. Easy to install, adaptor and screws included (when applicable).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.