Lorell
15" W 2 Drawer Premium Mobile Bf Pedestal File, Black, Black
- Mfr # LLR79133
- Zoro # G3453261
$223.99
/ea
Subtotal: $223.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Color Black
- Height 23.8"
- Number of Drawers 2
- Type File Cabinet
- Width 15"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LORELL 4-Drawer Commercial-Grade Vertical File Cabinet, 15W x 22D x 52H, Black LLR42294
- LORELL 15" W Lorell Metal Vertical File, Black LLR60653
- LORELL Pedestal, Hanging, Laminate, B/F, 16"x22"x21", Espresso LLR18222
- LORELL Lorell Commercial Grade 5-Drawer Legal Vertical File, LLR48501, 18"W x 26-1/2"D x 61"H, Black LLR48501
- LORELL Lorell Commercial Grade 5-Drawer Letter Vertical File, LLR48498, 15"W x 26-1/2"D x 61"H, Black LLR48498
- LORELL Lorell 3-Drawer Mobile File Pedestal, LLR49521, 15"W x 19-7/8"D x 27-3/4"H, Black LLR49521
- LORELL Lorell 2-Drawer Mobile File Pedestal, LLR49523, 15"W x 19-7/8"D x 27-3/4"H, Putty LLR49523
- LORELL Lorell Commercial Grade 5-Drawer Legal Vertical File, LLR48500, 18"W x 26-1/2"D x 61"H, Putty LLR48500
- PHOENIX SAFE INTERNATIONAL Phoenix Safe Vertical 31" 4-Drawer Letter Fire and Water Resistant File Cabinet, Black - LTR4W31B LTR4W31B
- HON 15" W 4 Drawer File Cabinet, Black, Letter H514.P.P
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet PL114CH
- Lorell File Cabinets