Shop All Monitor Mounts & Brackets
Lorell
Adjustable Monitor Riser 4" Height x 19.8" Width Desktop Black
Mfr # 99991
Zoro # G2757475
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Width 19.8"
- Color Black
- Length 7.9"
- Product Type Monitor Riser
Product Information
- Brand Lorell
- MFR # 99991
- Zoro # G2757475
- UPC # 35255999915
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 4" |
Width | 19.8" |
Length | 7.9" |
Details
Description
Lorell Adjustable Monitor Riser 4" Height x 19.8" Width Desktop Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 1Gb Edge Secure Digital Card (Sd) (PE197230)
- ILC Replacement for Honeywell 50129434-001fre Battery (50129434-001FRE BATTERY HONEYWELL)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 100 W (SRD100)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for National Power NB6-4.5 - 10 Pack (ML4-6MP1082512429437)
- LORELL Desk Riser, Adjustable, Gas Lift, 35-1/2"Wx23-1/4"Dx19-1/2"H, BK (LLR99553)
- LORELL XL Adjustable Desk Riser (82013)
- LORELL 4-leg Single Shelf Glass Monitor Stand (99533)
- LORELL Desk Riser, Sit-Stand, 40 lb. capacity, 34-1/2"x27"x9", BK (LLR99983)
- LORELL Laptop Stand, Steel Mesh, 13"x11-1/12"x3-1/2", Black (LLR80620)
- VICTOR TECHNOLOGY Monitor Riser, Black (1175-5)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- Lorell Monitor Mounts & Brackets