Backless Pneumatic Height Stool
- Mfr # LLR69513
- Zoro # G3441212
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Caster Type
Dual-Wheeled
Seat Height Range
17" to 22-1/2"
Weight Capacity
275 lb.
Frame Material
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLR69513
- Zoro #
- G3441212
- UPC #
- -
- Country of Origin
- China
Dimensions
- Seat Height Range
- 17" to 22-1/2"
Details
- Color
- Black
- Caster Type
- Dual-Wheeled
- Weight Capacity
- 275 lb.
- Frame Material
- Chrome
- Backrest
- No
- Seat Material
- Vinyl
- Number of Casters
- 5
- Item
- Lorell Backless Pneumatic Height Stool
Description
Lorell Backless Pneumatic Height Stool
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.