Shop MONARCH SPECIALTIES
See all product information
Create Account
Barstool, Adjustable, Bar Height, Counter Height, Kitchen, Black Leather Look, Black Metal, 2PK
- Mfr # I 2328
- Zoro # G124155409
product price:Â
$
299.99
/pk of 2, $150.00/ea
Free Shipping & Returns
Key Features
Length
21.5 in
Style
Contemporary,Modern
Color
Black
Capacity
275 lbs
Height
36.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 2328
- Zoro #
- G124155409
- UPC #
- 680796100261
- Country of Origin
- China
- Style
- Contemporary,Modern
- Color
- Black
- Capacity
- 275 lbs
- Item
- Barstool
- Includes
- Parts and Assembly Guide
- Material
- Foam,Metal,Plywood,Polyester
Dimensions
- Length
- 21.5 in
- Height
- 36.25 in
- Width
- 20.5 in
Description
This set of two barstools offers a refined balance of contemporary style and everyday comfort. Finished in a sleek black leather look upholstery and paired with sturdy black metal construction, these barstools bring a fashionable, streamlined presence to kitchens, dining areas, or home bars. A thoughtfully shaped curved, padded backrest provides comfortable support for extended seating, whether you're enjoying casual meals or entertaining guests. The integrated footrest enhances relaxation, while smooth 360-degree swivel functionality allows for effortless movement and interaction. Adjustable height settings make these barstools suitable for both counter height and bar height surfaces, offering flexibility across a variety of spaces. Built with sturdy construction, they deliver reliable stability and long-lasting performance without sacrificing their fashionable style.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.