Shop All Waiting Room & Guest Chairs
Lorell
BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat
Mfr # LLR84577
Zoro # G3424193
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Leather
- Overall Height 33-1/2"
- Overall Depth 24.8"
- Back Color Black
Product Information
- Brand Lorell
- MFR # LLR84577
- Zoro # G3424193
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 24.8" |
Width | 26" |
Height | 33.5" |
Depth | 24.8" |
Details
Description
Black Leather Guest Chair,Metal Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 Willamsport Spiral Finial in Knotty Pine (3010P)
- INFINITY INSTRUMENTS Time Keeper, Clock (90/RC14-1)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- BOSS Leather Task Chair, Loop, Black (B1562)
- LORELL CHAIR, GUEST, MESH, BK (LLR30953)
- LORELL CHAIR, HEALTHCARE, GUEST (LLR66996)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68555)
- LORELL Guest Chair, 27.3"L35"H, LeatherSeat (LLR84587)
- LORELL CHAIR, BARIATRIC (LLR66997)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-BAS-GG)
- Lorell Office Chairs