Lorell
BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries
Mfr # LLR86202
Zoro # G3440460
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Seat Color Black
- Seat Material Mesh
- Overall Height 41"
- Overall Depth 27.8"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-CR-T1-A1-CF-CC-8582)
- TRUE Evaporator Fan Gaurd Kit White (997582)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- FOREVER LEAF Faux White Orchid Flower in White Pot (FL05108)
- LORELL CHAIR, BARIATRIC (LLR66997)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40201)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, FabricSeat (LLR84576)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68555)
- LORELL CHAIR, HEALTHCARE, GUEST (LLR66996)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-DOT-PK-GG)
- Lorell Waiting Room & Guest Chairs