Business Card Storage Holder
Mfr # LLR01031
Zoro # G3441273
product price:Â $11.59
/eaKey Features
Color
Black, Clear
Width
4.4"
Height
0.8"
Material
Plastic, Vinyl
Product Type
Business Card Holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LLR01031
Zoro #
G3441273
UPC #
-
Country of Origin
China
Dimensions
Width
4.4"
Height
0.8"
Overall Length
9 in
Overall Width
4 3/8 in
Overall Height
3/4 in
Details
Item
Business Card Holder
Color
Black, Clear
Material
Plastic, Vinyl
Product Type
Business Card Holder
Description
Lorell Business Card Storage Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.