CHAIR, FOLDING, BLOWMOLD, PK4

  • Mfr # LLR62515

  • Zoro # G922887212


product price:  $44.59
/pk 4, $11.15/ea
Sold in multiples of 4 for $178.36

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLR62515
Zoro #
G922887212
UPC #
035255625159
Country of Origin
China

Description

Folding Chair, Overall Height 33 1/8 in, Overall Width 18 1/2 in, Overall Depth 21 7/8 in, Seat Width 16 in, Seat Depth 15 7/8 in, Back Height 15 in, Back Width 18 1/2 in, Seat Color Gray, Back Color Gray, Frame Color Gray, Frame Material Steel, Weight Capacity 250 lb, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.