Zoro Homepage

CHAIR, TASK, SEATSLIDER

  • Mfr # LLR00590

  • Zoro # G201826970


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR00590
Zoro #
G201826970
UPC #
35255005906
Country of Origin
China

Details

Style
Task Chair

Description

Horizontal Mesh Back Task Chair with synchro-tilt mechanism is designed with comfort and ease in mind. Seat covers in different colors are sold separately so you can personalize your chair to match your decor. Synchro-tilt mechanism allows the backrest and seat to tilt in unison. Back tilts more than seat and is also tension-adjustable. Task chair also features adjustable arms, seat slider and pneumatic gas lift for easily adjustable, seat height from 18-1/2" to 21-1/2". Breathable mesh back includes horizontal bands for tighter mesh and a different look. Fabric-upholstered, cushioned seat measures 19" wide x 19" deep. Arm height adjusts from 25" to 31" high. Weight capacity is 275 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.