Shop LORELL
See all product information
Create Account
Checkerboard Design High-Back Mesh Chair - Black
- Mfr # 85560
- Zoro # G104886583
product price:Â
$
1,312.99
/ea
Free Shipping & Returns
Key Features
Style
High Back Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85560
- Zoro #
- G104886583
- UPC #
- 35255855600
- Country of Origin
- Taiwan, Province of China
- Style
- High Back Chair
Description
Lorell checkerboard design high-back mesh chair - black mesh high-back chair features high-strength elastic nylon mesh upholstery with a checkerboard design. Two-way adjustable armrests offer padding for comfort. Seat and back angles can adjust independently with the multi-task control. Seat-glide mechanism travels forward and back and then locks into position. Other functions include tilt tension and tilt lock. The 26" diameter, five-star base is made of aluminum with a black powder-coating and is equipped with 60mm casters for easy mobility. Weight capacity is 250 lb. Seat measures 19-7/10" wide x 21-3/10" deep. Back size is 20-7/10" wide x 24" high. Headrest is sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.