42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter

  • Mfr # H695.L.P
  • Zoro # G2183865
product price: 
$
1,966.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

File Size
A4/Legal/Letter
Height
64-1/4"
Material
Steel
Number of Drawers
5
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H695.L.P
Zoro #
G2183865
UPC #
-
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
64-1/4"
Overall Depth
18 in
Width
42"
Depth
18"
Overall Width
42 in
Overall Height
64 1/4 in
Inside Drawer Depth
16 in

Details

Color
Black
Material
Steel
Number of Drawers
5
File Cabinet Type
Lateral
Series
600 Series
Item
File Cabinet
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
Number of Doors
1
Assembled/Unassembled
Assembled
Configuration
(5) Drawers
Base Material
Steel
Top Material
Steel
Anti-Tip Mechanism
Counterweight; Mechanical Interlock
Additional Compartment Details
Enclosed Roll-Out File Shelf
Additional Compartment Count
2
Number of Casters/Glides
4
Form Factor
A4, Legal, Letter
Locking Mechanism
Key
Locking
Integrated
Drawer Extension
100 %
Lock Parity
Identical
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Shell Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Fire Resistant
No
Drawer Slide Type
Ball Bearing
Number of Locking Drawers
1
Assembly
Assembled
Includes Hang Rails
Yes
Finish
Unfinished
Product Type
Lateral File Cabinet with Drawer
Lockable Drawer Location
All
Pull Shape
Handle
Kit Product Type
Lateral File Cabinet with Drawer
Includes File Supports
Yes
Wire Color
Black

Description

Brigade 600 Series Lateral File, 4 Legal/Letter-Size File Drawers, 1 Roll-Out File Shelf, Black, 42in x 18in x 64.25in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.