Zoro Homepage

Commercial Cabinet Dolly

  • Mfr # 59708

  • Zoro # G2754623


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Black
Type
Dolly
Overall Width
42"
Features
Adjustable Width; Heavy Duty Caster; Mobility; Locking Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59708
Zoro #
G2754623
UPC #
35255597081
Country of Origin
United States

Dimensions

Overall Width
42"
Depth
24"

Details

Material
Metal
Color
Black
Item
Commercial Cabinet Dolly
Type
Dolly
Features
Adjustable Width; Heavy Duty Caster; Mobility; Locking Casters

Description

Lorell Commercial Cabinet Dolly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.