Shop LORELL
See all product information
Create Account
Credenza Leg - 28"L x 11.75"W x 1"D - Mahogany - Essentials Series
- Mfr # 69616
- Zoro # G004887871
product price:Â
$
92.65
/ea
Key Features
Type
Scraper
Overall Width
3 in
Overall Depth
0.7 in
Length
7.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69616
- Zoro #
- G004887871
- UPC #
- 35255696166
- Country of Origin
- China
Dimensions
- Overall Width
- 3 in
- Overall Depth
- 0.7 in
- Length
- 7.8 in
Details
- Type
- Scraper
- Color
- Yellow
Description
Lorell essentials series mahogany laminate credenza, 28"l x 11.75"w x 1"d credenza half-leg is part of lorell essentials series laminate furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. It attaches to essentials credenza shells so the credenza can be used as a return. view the essentials collection here.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.