Shop LORELL
See all product information
Create Account
Storage Cabinet - 22" x 35.5" x 29.5" - Cherry - Essentials Series
- Mfr # 69611
- Zoro # G604887646
product price:Â
$
590.99
/ea
Free Shipping & Returns
Key Features
Type
Scraper
Overall Width
3 in
Overall Depth
0.7 in
Length
7.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69611
- Zoro #
- G604887646
- UPC #
- 35255696111
- Country of Origin
- China
Dimensions
- Overall Width
- 3 in
- Overall Depth
- 0.7 in
- Length
- 7.8 in
Details
- Type
- Scraper
- Color
- Pink
Description
Lorell essentials series cherry laminate storage cabinet, 22" x 35.5" x 29.5" two-door storage cabinet is with lorell essentials series laminate furniture. The essentials series offers high-quality laminate construction and a contemporary design. Top, side and shelf panels are made of 25mm melamine-faced chipboard. Other panels are made of 18mm melamine-faced chipboard. view the essentials collection here.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.