Executive Mesh High-Back Chair - Black
- Mfr # 86905
- Zoro # G504886565
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Style
Executive Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86905
- Zoro #
- G504886565
- UPC #
- 35255869058
- Country of Origin
- Taiwan, Province of China
- Style
- Executive Chair
Description
Lorell executive mesh high-back chair - black executive high-back chair features a mesh seat and ergonomically designed high mesh back for the natural curvature of a person's back. Arms adjust in height and width. Seat height from floor adjusts from 17" to 21". High-back chair offers a nylon five-star base, pneumatic seat-height adjustment, 360-degree swivel, tilt and asynchronous three-lever control. Steel frame is plastic-coated. Weight capacity is 250 lb. High-back chair is available in black frame only and meets the ca117 fire-retardant standard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.