Zoro Homepage

Executive Mesh High-Back Swivel Office Chair, Black

  • Mfr # LLR86905

  • Zoro # G413119457


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR86905
Zoro #
G413119457
UPC #
35255869058
Country of Origin
Taiwan, Province of China

Details

Color
Black

Description

Executive high-back chair features a mesh seat and ergonomically designed high mesh back for the natural curvature of a person's back. Arms adjust in height and width. Seat height from floor adjusts from 17in to 21in. High-back chair offers a nylon five-star base, pneumatic seat-height adjustment, 360-degree swivel, tilt and asynchronous three-lever control. Steel frame is plastic-coated. Weight capacity is 250 lb. High-back chair is available in black frame only and meets the CA117 fire-retardant standard.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.