Folding Table, Gray, Steel, 96" W
- Mfr # LLR66654
- Zoro # G722761330
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Overall Width
96 in
Edge Shape
Square
Weight Capacity
600 lb
Features
Banquet Table Holds upto 600 lb Evenly Distributed, Lightweight for Easy Portability Indoors or Outdoors
Overall Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLR66654
- Zoro #
- G722761330
- UPC #
- 035255666541
- Country of Origin
- China
Dimensions
- Overall Width
- 96 in
- Overall Depth
- 30 in
- Height Adjustability
- Fixed Height
- Overall Height - Maximum
- 29 in
- Folded Depth
- 30 in
- Frame Material Thickness
- 1 in
- Folded Width
- 96 in
- Tabletop Thickness
- 2 in
- Fits Chest Size
- Banquet Table Holds upto 600 lb Evenly Distributed, Lightweight for Easy Portability Indoors or Outdoors
Description
Folding Table, Tabletop Color Gray, Frame Color Gray, Frame Material Steel, Edge Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.